AIPHONE Door Release Aiphone Products

Sebelum PPN:
Rp5.899.900
Spesifikasi
Compatible Product TypeAiphone Intercom Systems
Compatible SeriesJP, JF,KB
FeaturesBoth Normally Open and Normally Closed Output Options
IncludesMounting Hardware
ItemDoor Release
Overall Depth (inch)1 1/2
Overall Height (inch)5 1/2
Overall Width (inch)3
Product TypeDoor Release
UNSPSC43221525

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Door hardware for intercom systems connects to compatible intercoms and provides monitoring and control over door locks to prevent unauthorized access and keep the facility secure.

Ulasan Produk

Tidak ada ulasan