VON DUPRIN Door Mullion

Sebelum PPN:
Rp23.999.900
Spesifikasi
ADA CompliantNo
ItemDoor Mullion
Overall Height (inch)84
Overall Length (inch)2
Overall Width (inch)3
Product TypeMullion
UNSPSC30171512

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard removable mullions have holding mechanisms that unlatch to remove the mullion. They are often used when the full width of the double doorway is occasionally needed to move large equipment or furniture through the doorway.

Ulasan Produk

Tidak ada ulasan