MURRELEKTRONIK Kotak Distribusi Penutup Koneksi M12 (Box Sambungan)

Sebelum PPN:
Rp2.699.900 - Rp11.999.900
Spesifikasi
Block Size (L x W x H) (mm)33.5 x 68 x 48
Cable Bend Radius - Dynamic10 x d
Cable FunctionHybrid; Power; Signal
Cable Jacket ColorGray
Cable Jacket MaterialPUR
CodingA
Conductor MaterialCopper
Connection TypeM12
Current Rating (A)8
GenderFemale
Housing MaterialPlastic
Includes CableCable Included
Maximum Operating Temperature (°F)176
Minimum Operating Temperature (°F)-4
Operating Temperature Range (°F)-4 to 176
Overall Height (mm)33.5
Overall Length (mm)68
Overall Width (mm)48
Product TypeCap
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These overmolded caps connect to junction and distribution blocks that have circular connections rather than prewired cables. They work with blocks of compatible series and pole count.

Ulasan Produk

Tidak ada ulasan