IPA Diamond-Coated Flexible Flat Files (Kikir Berlian Datar)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorOrange, Silver
Connection TypeLarge Spade
FinishDiamond Coating
For use withForklift Contacts, Industrial Electrical Contacts, Large Spade Relays
Height (inch)2
IncludesLarge File (15 mm), Medium File (9 mm), Small File (6 mm)
ItemDiamond-Coated Flexible Flat Files
MaterialDiamond Abrasive
Overall Length (inch)9 1/4
Package Quantity1
Product TypeDiamond-Coated Flexible Flat Files
UNSPSC47131805

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories help repair broken or missing trailer wiring, brake connections, lights, and provide general control of the trailer during operation. They also assist with linking trailers to the tow vehicle's electrical system.

Ulasan Produk

Tidak ada ulasan