MURRELEKTRONIK Data Insert

Sebelum PPN:
Rp3.599.900 - Rp7.699.900
Spesifikasi
Insert DesignData Insert
Insert Dimensions (WxH) (mm)51 x 88
Overall Height (mm)88
Overall Width (mm)51
RJ45 GenderFemale (Front); Female (Rear)
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These panel interface inserts have one or more power or data connection ports and serve as a complete panel interface inside the control cabinet. They install in a frame for safety and security and allow easy access for diagnostics, maintenance, and troubleshooting without opening the control cabinet.

Ulasan Produk

Tidak ada ulasan