JUSTRITE Cylinder Storage Cabinet (Lemari Penyimpanan Tabung Gas)

Sebelum PPN:
Rp43.999.900
Spesifikasi
AssembledAssembled
ColorSilver
Compatible Tank Size (lbs)20 to 33
ConstructionExtruded Frame, Welded Aluminum
Cylinder Storage OrientationVertical
Door Closure TypeManual
Door ConstructionWelded Security Lug-On
Door Handle TypeHasp Lock
Exterior Depth (inch)32
Exterior Height (inch)33 1/2
Exterior Width (inch)30
Fire LinedNo
Floor ConstructionRaised
IncludesDoor
ItemGas Cylinder Cabinet
Lock TypePadlockable
MaterialAluminum
NFPA 30Yes
NFPA 58Yes
NFPA99No
Number of ShelvesZero
OSHA Standard1910.11
Other StandardsCSA-B149.2
Roof ConstructionSolid
UNSPSC31160000
Vertical Cylinder Capacity4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Liquid propane gas cylinder cabinets safely store pressurized cylinders that hold propane and liquid propane gas (LPG). They feature ventilated sides that allow leaking gases to escape and prevent the build-up of vapors and gases that can cause an explosion.

Ulasan Produk

Tidak ada ulasan