MAGLINER Convertible Truck (Troli Barang / Troli 2 Roda)

Sebelum PPN:
Rp25.999.900
Spesifikasi
AssembledYes
Axle-Mounted Wheel Dia. (inch)10
Axle-Mounted Wheel TypeFlat-Free
Axle-Mounted Wheel/Tread MaterialPolyurethane
Brake TypeNo Caster Brake
Caster Wheel Dia. (inch)5
Caster Wheel TypeSwivel
Caster Wheel/Tread MaterialPolyurethane
Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
ColorSilver
Frame FinishPlain
Frame MaterialAluminum
Frame TypeFlat Back
Handle Height (inch)45 1/8
Handle TypeDual
ItemConvertible Hand Truck
Load Capacity as Hand Truck (lbs)500
Load Capacity as Platform Truck (lbs)750
Nose Plate Depth (inch)7 1/2
Nose Plate MaterialAluminum
Nose Plate ProfileBeveled
Nose Plate Thickness (inch)5/16
Nose Plate TypeSolid Straight
Nose Plate Width (inch)18
Overall Depth as Hand Truck (inch)19
Overall Height as Hand Truck (inch)51
Overall Width as Hand Truck (inch)20 1/2
Platform Height (inch)10 1/2
Platform Length (inch)50
Platform Width (inch)12
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-position aluminum convertible hand trucks weigh less than steel hand trucks and resist rusting when used in damp or wet environments. Also known as 3-in-1 hand trucks, they can be used as an upright two-wheel hand truck, a horizontal four-wheel platform truck, or a tilt-back four-wheel hand truck. The hand trucks rest on all four wheels in the tilt-back configuration, which reduces the physical effort it takes to keep them upright when moving heavy loads. This configuration also lets operators open doors and perform other tasks with their hands without having to support the hand trucks or return them to vertical and then re-tilt them again.

Ulasan Produk

Tidak ada ulasan