TELEDYNE LAARS Control Board

Sebelum PPN:
Rp8.899.900
Spesifikasi
Board TypeNon-Integrated
Compatible Manufacturer Model Number200; 300; 400
Compatible with SeriesUniversal
Control Voltage (V)24
Ignition TypeHot Surface Igniter
Input Voltage (V)24 AC
Items ControlledHot Surface Ignitors
Overall Depth (inch)1-1/2
Overall Height (inch)4
Overall Width (inch)5-1/2
Product TypeIgnition Control Board
Replacement TypeOEM
Replacement for OEM BrandLaars
Replacement for OEM Part Number817W35
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal non-integrated furnace controls connect to various OEM furnaces and control their ignition systems. They require additional wiring to install than OEM boards but can connect to more than one type or brand of furnace. This makes them ideal for technicians working with various furnace systems and brands.

Ulasan Produk

Tidak ada ulasan