INGERSOLL RAND Compressed Air Filter (Filter Udara)

Sebelum PPN:
Rp8.699.900 - Rp30.999.900
Spesifikasi
Air Flow DirectionLeft to Right
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl MaterialAluminum
Filter Rating (micron)0.01
Filter TypeCoalescing
For Fluid TypeOil, Water
For Substance TypeOil Aerosols, Water
Gauge IncludedNo
IncludesInternal Drain, Pressure Differential Gauge
ItemCompressed Air Filter
Maximum Operating Pressure (psi)250
Maximum Operating Temperature (°F)176
Minimum Operating Temperature (°F)34
Number of Air Inlets1
Number of Air Outlets1
SeriesF
StandardsISO
UNSPSC40161504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coalescing air filters remove oil from the compressed air in a supply line. They are used in applications that require high air quality such as pneumatic conveying systems and paint-spraying tools. A particulate filter is often installed upstream from this filter to remove larger particles and prevent premature wear on these more specialized filters.

Ulasan Produk

Tidak ada ulasan