MURRELEKTRONIK Truck Alarm System Combination (Alarm Keamanan Truk)

Sebelum PPN:
Rp8.799.900 - Rp10.999.900
Spesifikasi
Connection Type4-Pole M12
Control ProtocolIO-Link
For LocationIndoor
Housing MaterialPC
IP RatingIP65
Includes Mounting HardwareMounting Hardware Included
Lens ColorWhite
Light Intensity270 mcd; 360 mcd; 390 mcd; 610 mcd; 630 mcd; 940 mcd; 1,340 mcd
Light Operating ModeSteady
Light SourceLED
Mounting LocationThreaded Mount
Mounting StyleSurface Mount
Operating Current (A)0.08
Operating Temperature - Maximum (°C)60
Operating Temperature - Minimum (°C)-25
Operating Voltage (V)24
Overall Length (inch)4-13/16
Power SourceWire
Product TypeBuzzer and LED
Sound TypeBuzzer
StandardsCE; cURus; EN IEC 60529
UNSPSC31160000
Wattage (W)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IO-Link buzzer alarms with multimode lights combine an audible alarm with LED lights capable of displaying up to seven different colors and nine visual effects. Their capacitive sensors send signals to control systems using IO-Link protocol.

Ulasan Produk

Tidak ada ulasan