Spilfyter Wastewater Classifier Chart

Sebelum PPN:
Rp599.900
Spesifikasi
ItemClassifier Chart
Maximum Alkalinity Measurement (pH)13
Maximum Percentage MeasurementNot Applicable
Minimum Alkalinity Measurement (pH)Zero
Minimum Percentage MeasurementNot Applicable
Overall Length (inch)11
Overall Width (inch)8 1/2
Parameter Five Measurements Included10 ppm Petroleum/Organic Solvent
Parameter Four Measurements Included1 ppm Nitrite
Parameter Measurements Included0 to 13 pH, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride
Parameter Three Measurements Included10 ppm Nitrate
Parameter Two Measurements Included10 ppm Hydrogen Sulfide
Test Detects ForWastewater
Test FormStrip
Test TypeClassifier Chart
Testing Parameter FiveNot Applicable
Testing Parameter FourNot Applicable
Testing Parameter OneAcid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent
Testing Parameter ThreeNot Applicable
Testing Parameter TwoNot Applicable
UNSPSC47131905
pH ResolutionNot Applicable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan