AMERI-VENT Chimney Liner Kit Aluminum

Sebelum PPN:
Rp5.299.900 - Rp7.699.900
Spesifikasi
ColorSilver
Compatible with Fuel TypeLP Gas
Connection TypeNot Applicable
End TypePlain
For Media TypeAir
Gas Appliance CategoryCategory I
IncludesFlashing, Mortar Guard
Interior TextureCorrugated
ItemChimney Liner Kit
MaterialAluminum
Material Grade3003
Maximum Air FlowNot Applicable
Maximum Continuous Length (ft)35
Maximum Temperature Rating (°F)470
Number of Plys2
Overall Length (ft)35
Product TypeChimney Liner
SeriesALK
ShapeRound
System of MeasurementInch
UNSPSC40101503
Wall Thickness (ga)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible chimney liner kits include all the components for a standard installation to route exhaust gases out of a structure. They are used to retrofit existing chimneys and prevent further wear and tear from hot or corrosive exhaust gases.

Ulasan Produk

Tidak ada ulasan