KNAACK Chest-Style Box

Sebelum PPN:
Rp21.999.900
Spesifikasi
Body FinishPowder Coated
Body Gauge (ga)16
ColorTan
Compatible Caster Manufacturer Model No.495
FeaturesErgonomic lid design allows you to open the gang box from 3 sides; Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
Forklift CompatibilityCompatible with Forklift
Handle TypeRecessed
Includes CastersCasters Not Included
Includes Gas SpringsGas Springs Not Included
Includes PadlockPadlock Included
Jobsite Storage TypeChest-Style Jobsite Box
Lid StyleHinged
Lock TypeIncludes Proprietary Recessed Padlock
Locking MechanismProprietary Recessed w/ Lock Included; Recessed w/ Lock Included
Locking systemProprietary Recessed Padlock
MaterialSteel
Maximum Padlock Shackle Diameter (inch)3/8
Number of CastersZero
Number of DoorsZero
Number of ShelvesZero
Overall Depth (inch)19
Overall Dimensions (inch)36 W x 19 D x 21-1/2 H
Overall Height (inch)21-1/2
Overall Height with Lid Open (inch)37-1/2
Overall Width (inch)36
Total Storage Capacity (ft³)7
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chest-style jobsite boxes have a wide, deep body to hold tools and equipment and a lid that tilts open for loading and unloading.

Ulasan Produk

Tidak ada ulasan