ZING Can Crusher With Sign

Sebelum PPN:
Rp1.899.900
Spesifikasi
Capacity (oz)12 Aluminum Can
Includes7 inch x 10 inch Sign
ItemCan Crusher
Overall Depth (inch)3 1/2
Overall Height (inch)20
Overall Width (inch)6
UNSPSC47121702

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum can crushers with signage integrate visual instructions and equipment to reduce the volume of aluminum can recycling waste, lowering trash recycling costs and making it easier for maintenance personnel to collect trash.

Ulasan Produk

Tidak ada ulasan