Mitutoyo Calibrated Parallel Set

Sebelum PPN:
Rp24.999.900
Spesifikasi
Included Sizes (inch)1-3/4 to 2-1/4, 1-5/16 to 1-3/4, 1/2 to 11/16, 11/16 to 15/16, 15/16 to 1-5/16, 3/8 to 1/2
Length (inch)1-5/8 to 4-7/8
Maximum Size (inch)2-1/4
Maximum Size (mm)57
Minimum Size (inch)3/8
Minimum Size (mm)9.5
Number of Pairs6
Parallelism (inch)+/-0.001
UNSPSC31160000
Width (inch)5/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable parallel pairs are matching-sized parallels used to keep items aligned for machining or inspection. Their two-piece construction expands and contracts with the two faces sliding against each other, then lock at the desired size with one or more set screws.

Ulasan Produk

Tidak ada ulasan