NEW AGE INDUSTRIAL Bussing Cart Aluminum

Sebelum PPN:
Rp25.999.900
Spesifikasi
Adjustable HeightNo
Caster Type(2) Swivel, (2) Swivel w/Brake
ColorSilver
FoldingNo
ItemBussing Cart
MaterialAluminum
Maximum Load Capacity (lbs)350
NSF-certifiedYes
Number of Casters4
Number of Shelves3
Overall Depth (inch)27 3/4
Overall Height (inch)39
Overall Length (inch)16 1/2
Product TypeBussing Cart
UNSPSC24101501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open aluminum carts have shelves that can be accessed from all sides. Aluminum has a clean, professional appearance, resists odors, and cleans easily without staining. It is more durable than plastic.

Ulasan Produk

Tidak ada ulasan