Sebelum PPN:
Rp54.999.900
Spesifikasi
Accuracy (%)+/-3
Alarm TypeHigh
Compatible Product TypeAir, Oxygen
Flow Rate - Maximum (lpm)120
Flow Rate - Minimum (lpm)2
Housing MaterialAluminum
IncludesHose Connection, Knob, Mounting Bracket
ItemBlender
Number of Ports2
Operating Temperature - Maximum (°F)104
Operating Temperature - Minimum (°F)59
Overall Depth (inch)3 1/2
Overall Height (inch)3 5/8
Overall Width (inch)3 3/8
Power Requirements - Minimum (psig)30
Product TypeBlender
UNSPSC42271703

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-oxygen mixers and blenders modify the mix of medical air and oxygen through a ventilator to achieve the desired concentration. Also known as oxygen proportioners, they have a dial for selecting the air-O₂ blend.

Ulasan Produk

Tidak ada ulasan