SPEEDAIRE Air Gun Short Lever Aluminum

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp699.900
Spesifikasi
Air Consumption (scfm)25
Air Flow PatternFocused
Air Inlet GenderFemale
Air Inlet Size (inch)1/4
Air Inlet TypeNPT
Air Outlet Size (inch)1/4
Air inlet (inch)1/4 NPT Female
ApplicationCleaning
Body MaterialAluminum
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorGray
Extension Size (inch)60
IncludesSafety Nozzle
ItemAir Gun
Maximum Inlet Pressure (PSI)120
NozzleVenturi
Nozzle AngleStraight
Nozzle FeaturesSafety
Nozzle Length (inch)60
Nozzle Tip MaterialAluminum
Number of Nozzles Included1
OSHA Pressure CompliantYes
Output Thrust (lbf)1.6
Overall Length (inch)62 1/4
Overall Width (inch)2 1/4
Sound Level (dB)100
StandardsOSHA 1910.242(B)
TriggerShort Lever
UNSPSC27131502
Vacuum Gun Nozzle TypeFixed Nozzle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thumb-operated guns have a lever on top of the body to form a compact handpiece for reaching into tight spaces. They deliver a high-pressure airstream where pistol-grip air guns won't fit. Users press the lever with their thumb while gripping the body with their fingers. These guns include a nozzle to ensure compatibility and save the time of selecting a nozzle separately.

Ulasan Produk

Tidak ada ulasan