GUARDAIR Air Gun Nozzle and Extension

Sebelum PPN:
Rp7.299.900
Spesifikasi
Air Consumption (scfm)185
Air Flow PatternFocused
ApplicationHigh Power, Low Noise Cleaning Capability, Lightweight, Rugged
Compatible with Manufacturer Part NumberF5048AA
Compatible with Product TypeAir Guns
Compatible with SeriesGuardair Force 5, Inforcer
Diameter (inch)1/4
For Use With Grainger Item Number1CJF5
Inlet Size1/2 inch -14 NPT
ItemAir Gun Nozzle and Extension
Nozzle Tip MaterialAluminum
Nozzle typeQuietforce
Number of Pieces1
OSHA Pressure CompliantYes
Output (lbf)7.1
Overall Length (inch)48
Product TypeAir Gun Nozzle and Extension
Sound Level (dB)101
StandardsOSHA
Tube MaterialAluminum
UNSPSC27131502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nozzles regulate airflow and fit specific models of Guardair air guns.

Ulasan Produk

Tidak ada ulasan