GUARDAIR Air Gun Ergonomic Aluminum

Sebelum PPN:
Rp12.999.900
Spesifikasi
Air Flow PatternFocused
Air Inlet GenderFemale
Air Inlet Size (inch)3/4
Air Inlet TypeNPT
Air Outlet Size (inch)1/2
Air consumption (CFM)130
Air inlet (inch)3/4 NPT Female
ApplicationHeavy Duty Industrial and Construction Cleaning Applications, Quiet Force
Body MaterialAluminum
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorSilver
IncludesAuxiliary Handle, Extension and Nozzle
ItemAir Gun
Maximum Inlet Pressure (PSI)120
NozzleQuiet Force
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Nozzle Length (inch)7
Nozzle Tip MaterialAluminum
Number of Nozzles Included1
OSHA Pressure CompliantYes
Output Thrust (lbf)7.1
Overall Width (inch)12 1/2
Sound Level (dB)101
StandardsOSHA 1910.242(B), OSHA 1910.95(A)
TriggerLever
UNSPSC27131502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ergonomic grip of these air guns sets the wrist in a natural position and reduces hand fatigue for a comfortable hold during extended use. It provides a long lever to hold down while gripping the tool and delivering a high-pressure airstream. These guns include a nozzle to ensure compatibility and save the time of selecting a nozzle separately.

Ulasan Produk

Tidak ada ulasan