Bullard Acetate Outer Lens (Kaca/Visor Pengganti)

Sebelum PPN:
Rp27.999.900
Spesifikasi
For use with77/88 Series
Includes(8) Packs of 25
ItemFaceshield Replacement Visors
StandardsANSI Z87
UNSPSC46181707
Visor Height (inch)16
Visor MaterialAcetate
Visor Thickness (inch)0.04
Visor Width (inch)9
Visor colorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical-resistant replacement visors install into compatible face shields and replace damaged visors. They are made with materials that are highly non-reactive and resistant to most strong chemicals such as acids.

Ulasan Produk

Tidak ada ulasan