Enerpac 3-Way Manual Valve

Sebelum PPN:
Rp60.999.900
Spesifikasi
Actuation MechanismManual
Body MaterialAluminum
Center PositionTandem Center
Cylinder CompatibilitySingle-Acting
Flow Rate - Maximum (gpm)4.5
Handle Length (inch)5.12
Item3 Way Manual Valve
Number of PositionsThree Positions
Number of WaysThree-Way
Overall Height (inch)5.75
Overall Length (inch)3.48
Overall Width (inch)5.76
Pressure Setting - Maximum (psi)10000
SeriesVM
UNSPSC40141608
Valve ControlDirectional Control
Valve TypeControl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lever-operated directional control valves with manifold operate hydraulic cylinders by manually diverting fluid flow to the desired circuit. They are pump-mounted valves with integrated manifolds for centralized control.

Ulasan Produk

Tidak ada ulasan