LYLE Reflective Traffic Safety Label Aluminum

Sebelum PPN:
Rp119.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
Height (inch)7
Includes Mounting HardwareNo
ItemReflective Traffic Safety Label
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Background ColorRed
Sign FormatOther Format
Sign HeaderWarning
Sign Header Background ColorRed
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendYou May Be In A Blind Spot
Sign Legend Background ColorRed
Sign Legend StyleText
Sign MaterialAluminum
Sign ShapeVertical Rectangle
Thickness (inch)0.004
UNSPSC55121704
Width (inch)10
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan