LYLE Recycling Sign Aluminum

Sebelum PPN:
Rp229.900 - Rp259.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/25
Glow In The DarkNo
Height (inch)10
Includes Mounting HardwareNo
ItemRecycling Sign
Material PropertiesRigid
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Mirror PrintNo
Mounting Hole Dia. (inch)0.1875
Mounting Pattern4 Corner
Number of Printed Sides1
Outdoor Life Expectancy (year)3 to 5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign HeaderNo Header
Sign Legend Background ColorWhite
Sign Legend StyleSymbol and Text
Sign MaterialAluminum
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
Thickness (inch)0.04
UNSPSC55121704
Width (inch)14
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan