LYLE No Pedestrian Crossing Sign

Sebelum PPN:
Rp2.099.900
Spesifikasi
ADA CompliantNo
Average Outdoor Durability (year)8 to 10
Height (inch)24
Holes on 1inch CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
ItemNo Pedestrian Crossing Pictogram Traffic Sign
MUTCD CodeR9-3
MUTCD Compliant SignYes
MUTCD Sign DescriptionNo Pedestrian Crossing Pictogram
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Mounting Hole Distance Center to Center (inch)21
Number of Printed Sides1
Printed LanguageNo Text
Protective CoatingClear Film Laminate
Retroreflective GradeDiamond
Sign Background ColorWhite
Sign HeaderNo Header
Sign Legend StyleSymbol
Sign Legend Text ColorBlack, Red
Sign MaterialAluminum
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeSquare
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
Thickness (inch)0.080
UNSPSC55121710
UV ResistantYes
Width (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan