LYLE Caution Sign Non-PVC Polymer

Sebelum PPN:
Rp93.900 - Rp189.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
ItemCaution Sign
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)40
Maximum Viewing Distance Unfavorable Conditions (ft)6
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderCaution
Sign Legend Background ColorYellow
Sign MaterialNon-PVC Polymer
Thickness (inch)0.004
UNSPSC55121704

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan