LYLE Blank Reflective Label Caution Label

Sebelum PPN:
Rp119.900 - Rp229.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/25
Glow In The DarkNo
ItemCaution Sign
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)20
Maximum Viewing Distance Unfavorable Conditions (ft)5
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Background ColorYellow
Sign FormatANSI/OSHA Format
Sign HeaderCaution
Sign Header Background ColorBlack
Sign Header StyleText
Sign Header Text ColorYellow
Sign Legend Background ColorYellow
Sign Legend StyleSymbol
Sign MaterialReflective Sheeting
Sign ShapeVertical Rectangle
Thickness (inch)0.004
UNSPSC55121704
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan