LYLE Biohazard Sign Non-PVC Polymer

Sebelum PPN:
Rp93.900 - Rp189.900
Spesifikasi
Anti-Slip SurfaceNo
Depth (inch)1/250
Glow In The DarkNo
ItemBiohazard Sign
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)40
Maximum Viewing Distance Unfavorable Conditions (ft)6
Metal DetectableNo
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorOrange, White
Sign HeaderWarning
Sign Header Background ColorOrange
Sign Header StyleText
Sign Header Text ColorBlack
Sign Legend Background ColorWhite
Sign Legend StyleSymbol and Text
Sign MaterialNon-PVC Polymer
Thickness (inch)0.004
UNSPSC55121704
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan