Thermo Scientific Water Purification System Type 1

Sebelum PPN:
Rp569.999.900 - Rp589.999.900
Spesifikasi
Bacteria (cfu/ml)0.01
Feed Connection (inch)3/4 NPT
Feed SourcePrefiltered Water
Feed Water MonitoringYes
Flow Rate (lpm)2
Maximum Feed Water Pressure (bar)6
Maximum Operating Pressure (bar)6
Maximum TOC Content (ppb)5
Minimum Feed Water Pressure (bar)0.1
Minimum Operating Pressure (bar)2
Minimum TOC Content (ppb)1
Mounting TypeBenchtop; Wall
Purified Water Conductivity (uS/cm)0.055
Purified Water TypeType I Water
Resistivity (MΩ.cm)18.2 at 25°C
TOC Content (ppb)1-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water UV (ultraviolet) sterilization systems send filtered water past a UV light source to kill up to 99.99% of ozone, bacteria, and other waterborne pathogens before dispensing clean water. UV sterilization is often used in labs and research facilities to ensure contaminated water doesn't alter test results.

Ulasan Produk

Tidak ada ulasan