Gates Timing Belt 445 Teeth Two Sides Tooth

Sebelum PPN:
Rp2.199.900
Spesifikasi
ApplicationRotation Reversal Systems; Synchronization of Driven Shafts
Belt MaterialNeoprene
Belt SeriesPowerGrip GT2 Twin Power Timing Belts
Belt Trade SizeGT
Length TypeClosed Loop
Maximum Operating Temperature (°F)212
Minimum Operating Temperature (°F)-22
Number of Teeth445
Pitch (mm)3
Pitch Length (mm)1335
Reinforcing Cord MaterialFiberglass
Tooth LocationTwo Sides
Tooth ShapeModified Curvilinear
Top Width (mm)9
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual HTD series timing belts are double-sided and work with matching series timing belt pulleys.

Ulasan Produk

Tidak ada ulasan