MILWAUKEE Tape Measure Blade SAE

Sebelum PPN:
Rp209.900
Spesifikasi
Belt ClipBelt Clip Included
Blade Length (ft)6
Blade Length (m)2
System of MeasurementMetric/SAE
Tip StyleLoop
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard inch tape measures have a blade that is numbered at each inch increment and marked with plain lines for graduations in between to measure in feet, inches, and fractions of an inch. Also known as imperial or English tape measures, their scale is based on the most common standard of measurement in the USA.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait