Non Brand Stretch Film Manual LLDPE (Plastic Wrap)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Cling Type2-Side
ColorClear
Core Size (inch)3
Gauge (ga)80
MaterialLLDPE
Maximum Temperature (°F)95
Mil Thickness (mil)0.8
Minimum Temperature (°F)32
Overall Length (ft)5000
Overall Width (inch)20
Sheets per RollContinuous Roll
Stretch Wrap ApplicationStandard Duty
Stretch Wrap Film GradeMachine Grade
Stretch Wrap Handle TypeNo Handle
Stretch Wrap StyleBlown
Thickness (micron)20
UNSPSC24141501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machine-grade blown stretch wrap film is installed on a stretch wrap machine to wrap around and protect heavy bundles. Blown film is less likely than cast film to change shape or stretch after application, which makes it a good choice for heavy, irregular loads with sharp edges.

Ulasan Produk

Tidak ada ulasan