Parker Solenoid Air Con Valve Three-Way

Sebelum PPN:
Rp6.099.900
Spesifikasi
Ambient Temperature Range (°F)5 to 120
Body StyleManifold
Electrical ConnectionsNon Plug-In
Iso Class15407-1
Normally Open / Normally ClosedNormally Closed
Operational Pressure Range (psi)Vacuum to 145
Overall Height (inch)2 13/32
Overall Length (inch)4 7/16
Overall Width (inch)23/32
OverrideNon-Locking
Pilot Port Size (inch)1/8
Pilot Pressure (psig)30
Power Consumption (W)3.2
Shifting TechnologySolenoid
StandardcCSAus
UNSPSC31160000
Valve Actuator/ReturnSolenoid/Solenoid
Valve Ways and Positions3-Way/2-Position
Voltage (V)24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These directional control valves regulate and redirect the flow inside a pneumatic control manifold. They are compatible with the Parker H series of pneumatic products.

Ulasan Produk

Tidak ada ulasan