DAYTON Pneumatic Ball Force Vibrators

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.499.900
Spesifikasi
Air Flow Rate (CFM)16.8 @60psi, 23.8 @87psi, 9.2 @30psi
ApplicationAll Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Duty cycleContinuous
Force (lbf)453 @30psi, 693 @60psi, 891 @87psi
Housing MaterialAluminum
Inlet Connection Size (inch)3/8
Maximum Bin Weight Capacity (lbs)8910
Maximum Force (lbf)891
Maximum Inlet Pressure (PSI)90
Maximum Operating Temperature (°F)360
Maximum Vibration Speed (vpm)10000
Mount Plate RequiredNo
Outlet Connection Size (inch)3/8
Outlet Connection TypeBSPP
Overall Height (inch)3.94
Overall Length (inch)6.3
Overall Width (inch)3.15
Pneumatic Vibrator TypeBall
Sound Level (dBA)86
Vibration Speed (vpm)10000 @80psi, 9000 @60psi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose turbine and ball vibrators effectively move and convey dry or wet goods in hoppers, sifters, and chutes.

Ulasan Produk

Tidak ada ulasan