Thermo Scientific Pacific TII

Sebelum PPN:
Rp409.999.900 - Rp529.999.900
Spesifikasi
Feed Connection (inch)3/4 NPT
Feed SourceTap Water
Feed Water MonitoringNo
Impurities RemovedBacteria; Inorganics; Ions; Organics
Maximum Feed Water Pressure (bar)6
Maximum Operating Pressure (bar)6
Maximum TOC Content (ppb)30
Minimum Feed Water Pressure (bar)1
Minimum Operating Pressure (bar)2
Mounting TypeBenchtop; Wall
Purified Water Conductivity (uS/cm)0.1
Purified Water TypeType II Water
Resistivity (MΩ.cm)10 at 25°C
TOC Content (ppb)30
UNSPSC31160000
Voltage (V)90/240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water purification systems remove contaminants and other undesirable substances. They use methods such as reverse osmosis (RO), ultraviolet (UV) sterilization, and deionization to purify water. These systems are commonly used in labs and research facilities to provide water that won't alter test results.

Ulasan Produk

Tidak ada ulasan