Non Brand Oven Microwave

Sebelum PPN:
Rp3.499.900 - Rp4.199.900
Spesifikasi
1-Touch SettingsYes
Convection CookingNo
Energy Star CertifiedNo
Microwave StyleCountertop
Microwave TurntableYes
Plug Type5-15
Power Levels10
StandardFCC; FDA; UL
Turntable MaterialGlass
UNSPSC31160000
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These low-wattage microwaves are typically more cost-effective than high-wattage microwaves and can be quickly set up and used by placing them on top of a countertop.

Ulasan Produk

Tidak ada ulasan