EATON Fiber Optic MPO Breakout Cable

Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
Cable Diameter (micron)245
Clad Dimension (micron)125
Core Diameter (micron)50
End 1 Connection GenderFemale
End 1 Connection TypeMPO
End 1 Contact Type FinishPC
End 1 StyleMPO/PC Female
End 2 Connection GenderMale
End 2 Connection TypeLC
End 2 Contact Type FinishPC
End 2 StyleLC/PC Male
Fiber Count16
Fiber Optic Cable Style50/125µ OM4
Fiber TypeOM4
Fire RatingPlenum
ModeMulti-Mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiber optic breakout cables have an MPO (multi-fiber push-on) connector at one end attached to a cable that breaks out into multiple individual fibers, each with its own attached connector, at the other end. Also called fanout cables, they support high bandwidths for high-density, high performance applications in data centers and telecom networks.

Ulasan Produk

Tidak ada ulasan