EATON Ethernet Cable

Sebelum PPN:
Rp1.499.900 - Rp4.599.900
Spesifikasi
ApplicationAgriculture; Airports; Alternative Energy; Communications; Factories; Factory Automation; Food/Beverage Facilities; Machine Shops; Measurement and Control; Railways; Recycling Plants; Robotics; Transportation; Warehouses
Cable Jacket ColorBlue
Cable Jacket MaterialPVC
Cable TypeRound
End 1 CodingX
End 1 Connection TypeM12
End 1 GenderMale
End 2 GenderMale
End 2 Mounting OrientationStraight
IP RatingIP68
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)14
Temperature Range (°F)14 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cordsets have M12 connectors on both ends and support Power over Ethernet (PoE) devices that allow power and data to be accessed and controlled via a single cable. These cordsets are often used to connect and power security cameras and access control devices in harsh industrial areas.

Ulasan Produk

Tidak ada ulasan