Non Brand E9269 Lid

Sebelum PPN:
Rp3.599.900
Spesifikasi
ClosureResting Lid
Container/Lid MaterialMDPE
Fits Truck Size (Cu.-Yd.)0.6
Fits Truck Size (ft³)16.9
For Truck TypeTilt Trucks
Overall Height (inch)2 1/4
Overall Length (inch)55 1/2
Overall Width (inch)26 1/2
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hinged lids fit on top of tilt and cube trucks and allow the contents of the trucks to be accessed without having to remove the lids completely. The lids are compatible with specific models of tilt and cube trucks.

Ulasan Produk

Tidak ada ulasan