Non Brand Cylinder Rack Ramp

Sebelum PPN:
Rp4.499.900
Spesifikasi
ColorBlack
Included CasterCasters Not Included
MaterialLLDPE
Maximum Load Capacity (lbs)1000
Number of Cylinders6
Overall Height (inch)5
Overall Length (inch)19 1/4
Overall Width (inch)45 1/2
UNSPSC24112505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking, noncorrosive gas-cylinder forklift caddies are made of nonsparking and noncorrosive materials to meet OSHA 29 CFR.1910. regulations for use in locations with flammable and combustible fumes. Caddies keep cylinders separate to prevent touching that can contribute to sparking.

Ulasan Produk

Tidak ada ulasan