KLEIN TOOLS Combination Square (Penggaris Siku)

Sebelum PPN:
Rp999.900
Spesifikasi
Blade Length (inch)5 3/16
Blade Width (inch)3/4
Graduation Mark StyleEtched
Graduation Marks Front (inch)1/16
Graduation UnitsInches
Head Length (inch)5 3/16
Head MaterialAluminum
Head TypeSquare
Head Width (inch)3/4
System of MeasurementSAE
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination squares lay out 90° angles with their anvil, lay out 45° angles with their shoulder, and check level and plumb with their bubble vials. Also known as combo squares, these multifunctional tools assist with gauging flatness, aligning tool blades and fences, setting bevel angles on saws and jointers, striking long lines on workpieces, and more. They include a square head but also accept other types of compatible heads to perform additional measurement and layout tasks.

Ulasan Produk

Tidak ada ulasan