Non Brand Chucking Reamer 4 Flutes

Sebelum PPN:
Rp629.900
Spesifikasi
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.1247
Finish - MachiningBright (Uncoated)
Flute Length (inch)1 7/8
Flute TypeStraight
Machining MaterialCobalt
Measurement SystemDowel Pin
Number of Flute4
Overall Length (inch)3 1/2
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH, K, M, N, O, P, S
Reamer ApplicationThrough Hole
Reamer Size (inch)7/64
Shank Diameter (inch)7/64
Shank Type - MachiningStraight
Size (inch)0.1247
Spiral DirectionNeutral
UNSPSC23171610

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan