Thermo Scientific B-Pure Single Holder

Sebelum PPN:
Rp29.999.900
Spesifikasi
Feed Connection (inch)1/2 NPT
Feed SourceTap Water
Feed Water MonitoringNo
Flow Rate (lpm)4
Impurities RemovedInorganics; Organics
Maximum Feed Water Pressure (psi)100
Mounting TypeWall
Overall Depth (inch)7
Overall Height (inch)24
Overall Width (inch)7
Purified Water Conductivity (uS/cm)0.1
Purified Water TypeType II Water
Resistivity (MΩ.cm)10 at 25°C
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water purification systems remove contaminants and other undesirable substances. They use methods such as reverse osmosis (RO), ultraviolet (UV) sterilization, and deionization to purify water. These systems are commonly used in labs and research facilities to provide water that won't alter test results.

Ulasan Produk

Tidak ada ulasan