Non Brand Box Corrugate Single Wall

Sebelum PPN:
Rp64.900
Spesifikasi
Board Test32 ECT
Closure StyleRSC
ColorKraft; Brown
Fluting ProfileC Flute
Green Certification or Other RecognitionSustainable Forest Initiative (SFI)(R) Certified
Green Environmental AttributeProduct Contains a Minimum of 30% Pre-Consumer Recycled Content
Inside Height (inch)6, 8, 10, 12
Inside Length (inch)18
Inside Width (inch)18
MaterialCorrugate
Maximum Load Capacity (lbs)65
Outside Height (inch)6 5/8, 8 5/8, 10 5/8, 12 5/8
Outside Length (inch)18 5/16
Outside Width (inch)18 5/16
Post-Consumer Recyclability100%
StandardFDA Approved
UNSPSC24112501
Wall Thickness (inch)5/32
Wall TypeSingle Wall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan