Thermo Scientific Transmitter AquaPro Pre-Installed Analog (Pemancar Kualitas Air)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Data Logging IncludedData Recorded
Display TypeAnalog
Interface Type4-20mA; Modbus RS-485
Maximum Display Temperature (°C)200
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-4
Overall Depth (inch)5 5/8
Overall Height (inch)5
Overall Width (inch)5 5/8
Temp. compensationAutomatic
Temperature Accuracy (°C)+/-0.5
Test ParameterChlorine; Conductivity; Dissolved Oxygen; ORP; Ozone; pH; Suspended Solids; Temperature; Turbidity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline multiparameter process transmitters (also known as multi-input process analyzers) connect to a water or other fluid system and take continuous readings. They accept compatible analytical sensors and interface with PC-based control systems and data communication protocols for quality analysis.

Ulasan Produk

Tidak ada ulasan