DAYTON AC Gearmotor Component Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.099.900
Spesifikasi
Frequency (Hz)60
Full Load Amps (A)0.41
Includes2.3MFD Capacitor
Ins. ClassB
Length Less Shaft (inch)4 1/4
Motor BearingBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Mounting TypeFace
Motor Service Factor1
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionAuto
Mounting Stud LocationShaft End
Nameplate RPM1600
PhaseSingle
Power (HP)1/19
Shaft Diameter (inch)3/8
Shaft Length (inch)3/4
StandardCE, CSA Certified, UL Recognized
Voltage (V)220 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC gearmotor component motors consist of a motor and an integrated series of gears or a gearbox to customize output speed and torque to meet a specific requirement. They allow for compatible gearboxes to be used on the same motor. The motors have a totally enclosed nonventilated (TENV) enclosure that doesn't have an external cooling fan and depends on convection air for cooling, making them suitable for fans and blowers in HVAC applications.

Ulasan Produk

Tidak ada ulasan