Kewtech Socket Testing Adapter

Sebelum PPN:
Rp719.900
Spesifikasi
Connector Type (mm)4
Country of OriginMade in China
Dimensions (mm)80 x 65 x 92
Safety RatingCAT III 300V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEWCHECK R2
Socket testing adapter for fast and secure connection of test leads to mains socket circuits
No need to remove sockets from the wall
Uses universal 4mm connections
Enables superior test results due to more
secure connections
Feature
Key Benefits
Saves having to remove sockets from the wall and potentially damage the decoration
Works with Insulation / Continuity testers and Multi-function testers that use 4mm connectors
Enables superior test results due to more secure connections

Ulasan Produk

Tidak ada ulasan