Kewtech PAT Testing Adapter for MFTs

Sebelum PPN:
Rp1.399.900
Spesifikasi
Connector CompatibilityFits universal 4mm connector test leads
Country of OriginMade in China
Dimensions (mm)75 x 58 x 115
Physical Features & DesignColour-coded label for easy identification, Includes connection diagrams to guide setup.
Primary FunctionConverts a multifunction or insulation/continuity installation tester into a Portable Appliance Tester (PAT).
Testing CapabilitiesAppliance Earth Bond Testing, Appliance Insulation Testing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PAT ADAPTER 1
Makes a PAT tester out of your MFT or insulation/continuity tester!
Enables easy Pat Testing with an Insulation/Continuity Tester or an MFT
Works with all testers using standard 4mm test leads
Feature
Key Benefits
Makes a PAT out of your MFT or insulation / continuity tester
Handy size will fit in with your testing kit
Connection diagram for class I & class II serves as a great reminder of the connections
Covers all the mandatory tests demanded by the Code of Practice.

Key Features
Tests extension leads (in conjunction with the Kewtech R2)
Works with all testers that use 4mm test leads
Class 1 - Earth Bond – using a continuity tester - this can be used for all appliances (including IT)
Class 1 - Insulation at 500V or 250V using an Insulation Tester
Class 2 - Insulation at 500V or 250V using an Insulation Tester

Ulasan Produk

Tidak ada ulasan