Kewtech Non-contact Safety Phase Rotation Meter

Sebelum PPN:
Rp8.099.900
Spesifikasi
Applicable StandardsIEC 61010-1 CAT.IV 600V, CAT.III 1000V Pollution degree2,, IEC 61557-1, -7
Battery Voltage WarningPower LED blinks if battery voltage is too low
Clamp Diameter Range (mm)From ø2.4 to 30 insulated cables
Color CodeL1(U) Red L2(V) White L3(W) Blue
Detection MethodElectrostatic induction
Dimensions (mm)112 (L)x61(W)x36(D)
Frequency Range (Hz)45 to 66Hz
FunctionsPhase rotation (Clockwise or Counter Clockwise),, Presence of open phase
Measuring Voltage RangeFrom 70 to 1000V AC phase to phase (sine wave, continuous input)
Operating Temperature (°C)-10 to 50
Operation Humidity (%RH)80 (no condensation)
Phase RotationClockwise Green arrow LEDs 'rotate' in clockwise, Green, symbol 'CW' lits, intermittent buzzer, Counter Clockwise Red arrow LEDs 'rotate' in counter, clockwise, Red symbol 'CCW' lits, continuous buzzer
Power SupplyAlkaline battery(LR6)x4 • Continuous use 100 hours (auto, power off in 10 min.)
Storage ConditionsTemperature/Humidity Ranges -20 to 60°C, 80% (no condensation)
Test LeadsDouble insulated cables, lenght
Visual IndicationVia LEDs with Super brightness function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW8035
World's first non contact phase rotation meter
The world’s first non-contact phase rotation meter
No metal contact needed means safer and faster testing
Wide measuring range for 3 phase installations from 70V to 1000V AC.
Feature
Key Benefits
New technology permits safe testing, without the need of direct contact between probes and live wires
No metal contact needed means safer and faster testing
Both old and new phase colourings to aid correct connections
Super bright mode means clear indication even in direct sunlight
Complies with IEC61010-1 CAT.IV 600V and CAT.III 1000V

Key Features
Wide measuring range for 3 phase installations from 70 V to 1000 V AC
The insulated crocodile clips can clip insulated cables from ø2.4 to 30mm
Phase rotation is indicated by the rotary illumination of LEDs and logical audible tones
The instrument can be fixed to a metal panel via the magnet on the back side

Ulasan Produk

Tidak ada ulasan