Kewtech Multifunction Testers

Sebelum PPN:
Rp11.999.900 - Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KT66DL
The most comprehensive multifunction tester on the market complete with 3 & 2 wire low current loop options and EV testing facilities.
Extra-large colour dot matrix screen display
EVSE testing (Type B, EV & 6mA)
Industry leading 2 & 3 wire low current loop test options
25 A high current test with 50 kA PSC range
Feature
Key Features
Two high current loop options: 25 A 0.001 Ohm resolution & 6 A 0.01 Ohm resolution
25 A high current loop enables a genuine 50 kA prospective short current range
Industry leading 2 & 3 wire no trip loop testing (High/Low)
55V loop test capability - suitable for 110V CTE systems
EVSE loop option
RCD - Tests Type AC, ACS, A, AS, F, B, BS & EV
EVSE 6mA DC ramp and tripping time test
UC - contact voltage test
Simultaneous display of L-PE, L-N, N-PE voltage (TRMS)
True RMS Voltage measurements 2-600V, mains frequency
Insulation test: 4 test voltages, resistance bar graph & DAR / PI functionality
Two continuity tests 200 mA & 15 mA
Dual display of PFC / PSC with a PFC range of 50KA
SPD testing with both DC & AC breakdown voltage displayed, 1000V range
Earth resistance 3 & 2 wire options
Phase rotation
PAT function including download
Advanced memory

Key Benefits
Large colour dot matrix screen
Established easy to use interface with one rotary dial and four function keys
Simultaneous display of L-PE, L-N, N-PE voltage (TRMS)
Max Zs tables for current and old standards
Comprehensive RCD function including type EV & B and variable RCD test
Three modes of starting a test: single press of the test button, continuous testing and by test button in the test probe
Advanced memory - assigns DB, circuit number and type of test i.e. Zs or Ze
Help display on all settings
Touch voltage pad with selectable limits
KT66DL / KT65DL - only MFT's on the market to have a built in lid to protect your screen from damage, water and dust ingress
Comes complete with soft canvas bag, mains lead, distribution board leads, remote test probe, padded neck strap and software
SAFETY: IEC 61010-1 CAT IV 300 V, CAT III 600 V. IEC 61557- 1,2,3,4,5,6,7,10

Ulasan Produk

Tidak ada ulasan